References
Numatic international:913198
Rubix:441A4564
Manufacturer :913198
Product details : NUMATIC 913198 NKS-1LLR
The NKS1LLR offers 1 x 100L bag capacity, quick access shelf storage and Low Level (LL) for greater visibility during transit.
Every single feature is focused on efficiency and capacity. Each NKS unit is equipped with the space-saving Flexi-Front system, folding and easily detachable laundry bags, corner buffers and heavy-duty 360° castors, rising to the challenge of tight corridors and elevators.
Heavy-duty Structofoam construction that’s chemical-resistant, easy-clean and built to last.
Compact, considered and capable… always a welcome addition where space is at a real premium.
Made using our ReFlo recycled plastic reducing the use of virgin plastic wherever possible, whilst maintaining the same quality and durability in our products. The NuKeeper Range benefits from unique heavy-duty Structofoam construction, using co-polymer grade material, making it tough, chemical-resistant, easy to clean and built to last.
Technical specifications
Attributes
| Weight | 23.9 kg |
|---|---|
| Length | 55 cm |
| Width | 95 cm |
Show UNSPSC/ECL@SS
£ 416.21 excl. VAT
/ Each
£ 499.45 incl. VAT
- Usually arrives within 14 working days
