HyGo Mobile Cleaning Station
Weight | 12.97 kg |
---|---|
Length | 780 cm |
Width | 530 cm |
Weight | 12.97 kg |
---|---|
Length | 780 cm |
Width | 530 cm |
Height | 1030 cm |
Main material | polypropylene |
Material | polypropylene; stainless steel (aisi 304); stainless steel (aisi 316); brass; tpe rubber |
Usually arrives within 14 working days