SMC D-A54L AUTO SWITCH

A64 Reed Switch

See technical informationSee documents

References

SMC:D-A54L
Rubix:120A0309
Manufacturer :D-A54L
EAN:3618035638708
A53/A54/A56/A64/A67, Reed Switch, Tie-rod Mounting, Grommet

Technical specifications

Typereed auto switch
Min. tension24 V
Max. tension200 V
See all Specifications

Documents

Product details : SMC D-A54L AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDA1, CDBA1, CDV3, CDVS, CDLA, CE2, CNA, CDL1, CDS1, MDB, MDBB.

Model: A54 (DC Volt <24, AC Volt <200, LED)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x33x22 mm
Logistic Weight71 g
Typereed auto switch
Min. tension24 V
Max. tension200 V
Cable length3 m
Min. temperature-10 °C
Max. temperature60 °C
£ 29.41 excl. VAT
/ Each
£ 35.29 incl. VAT
  • In stock: Next day delivery