SMC D-A90V AUTO SWITCH


A64 Reed Switch

References
smc:D-A90V
rubix:2607587
brand logo
brand logo
Technical specifications

Product details : SMC D-A90V AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDU, CDQS, CDQ2, MY1, MXU, MXW, MXF, MXS, MXQ, MXP, MTS, CXT, MK, MK2, RSQ, CEP, CY1R.

Model: A90V (DC Volt <48, AC Volt <100)
Lead Wire Length: 0.5 m

Technical specifications


Attributes
Logistics dimensions (L x W x H)9x22x4 mm
Logistic Weight6 g
Typedetector
Show UNSPSC/ECL@SS
£ 20.59 excl. VAT
/ Each
£ 24.71 incl. VAT
  • Delivery usually within ( 4 ) days