FESTO 175401 PROXIMITY SWITCH SMEO-4U-K5-LED-24
SMEO-4 Proximity switch
See technical informationSee documentsReferences
Festo:SMEO-4U-K5-LED-24
Rubix:119A9092
Manufacturer :175401
EAN:4052568075033

Documents
Product details : FESTO 175401 PROXIMITY SWITCH SMEO-4U-K5-LED-24
Proximity Sensor SMEO-4U-S-LED-24-B With reed contact and light-emitting diode, without Mounting kit. Design=Round, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Reed magnetic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x150x20 mm |
|---|---|
| Logistic Weight | 139 g |
| Type | smeo |
| Min. tension | 12 V |
| Max. tension | 27 V |
| Material | pet, tpe-u |
Show UNSPSC/ECL@SS
£ 91.56 excl. VAT
/ Each
£ 109.87 incl. VAT
- Delivery usually within ( 16 ) days