SMC D-A73C AUTO SWITCH

A64 Reed Switch

See technical information

References

SMC:D-A73C
Rubix:119A9519
Manufacturer :D-A73C
EAN:3618035638531
A73C/A80C, Reed Switch, Rail Mounting, Connector

Technical specifications

Typedetector
Min. tension24 V
Max. tension24 V
See all Specifications

Product details : SMC D-A73C AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Connector.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 24VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.

Model: A73C (DC Volt <24, LED)
Lead Wire Length: 0.5 m

Technical specifications


Attributes
Logistic Weight13 g
Typedetector
Min. tension24 V
Max. tension24 V
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
  • In stock: Next day delivery