References
Festo:SIED-M18NB-ZO-K-L
Rubix:119A4427
Manufacturer :538278
EAN:4052568175566

Product details : FESTO 538278 PROXIMITY SWITCH SIED-M18NB-ZO-K-L
Proximity Sensor SIED-M18NB-ZO-K-L With cable, non-flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=(* to EU directive for EMC, * to EU directive low-voltage devices), Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 118 g |
|---|---|
| Type | sied |
| Min. tension | 20 V |
| Max. tension | 320 V |
| Material | brass, pa, nickel-plated |
Show UNSPSC/ECL@SS
£ 83.36 excl. VAT
/ Each
£ 100.03 incl. VAT
- Usually arrives within 14 working days