CAMOZZI T SLOT REED-2WIRE-10TO110VAC/DC-300MMCBL-M8 CONNECTOR CST-250N
Switch
See technical informationSee documentsReferences
Camozzi:CST-250N
Rubix:202A8625
Manufacturer :CST-250N

Documents
Product details : CAMOZZI T SLOT REED-2WIRE-10TO110VAC/DC-300MMCBL-M8 CONNECTOR CST-250N
The magnetic proximity switches CST-CSV-CSH detect the position of the cylinder piston. When the internal contact is actuated by a magnetic field, the sensors complete an electrical circuit and provide an output signal to directly actuate a solenoid valve or a PLC. A yellow LED diode shows when the internal magnetic contact is closed.
Technical specifications
Attributes
| Type | switch |
|---|---|
| Min. tension | 10 V |
| Max. tension | 110 V |
| Material | plastic (body);epoxy resin;pvc;pvr (connector);pur (connector body) |
| Cable length | 2 m |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 52.74 excl. VAT
/ Each
£ 63.29 incl. VAT
- Usually arrives within 14 working days
