SMC D-A73H REED SWITCH


A64 Reed Switch

References
smc:D-A73H
rubix:81226740
brand logo
brand logo
Technical specifications
Typereed auto switch
Min. tension24 V
Max. tension100 V
See all Specifications

Product details : SMC D-A73H REED SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/100V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDQ2, CDXW, CDY1S, CY1L, RSDQ, MDU, CE1, MK, MK2, CXT.

Model: A73H (DC Volt <24, AC Volt <100, LED)
Lead Wire Length: 0.5 m

Technical specifications


Attributes
Logistic Weight18 g
Typereed auto switch
Min. tension24 V
Max. tension100 V
Cable length3 m
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 20.57 excl. VAT
/ Each
£ 24.68 incl. VAT
  • Delivery usually within ( 4 ) days