FESTO 538253 PROXIMITY SENSOR


Sensor

References
festo:SIEH-M12B-NS-S-L-CR
rubix:391A6123
manufacturer :538253
ean:4052568175436

Product details : FESTO 538253 PROXIMITY SENSOR


Proximity Sensor SIEH-M12B-NS-S-L-CR Inductive, for large switching Distances. Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Nominal switching Distance=6 mm

Technical specifications


Attributes
Logistic Weight30,08 g
TypeSensor
MaterialCopper (Note on Material);High Alloy Steel (Housing)
Connection3 Pin
Min. temperature-5 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days