PEPPER + FUCHS NBB5-18GM60-WS PROXIMITY SWITCH M18 AC
Inductive Sensor
See technical informationSee documentsReferences
Pepperl+Fuchs:NBB5-18GM-60WS
Rubix:80127899




Technical specifications
| Type | inductive sensor |
|---|---|
| Min. tension | 253 V |
| Max. tension | 253 V |
Documents
Product details : PEPPER + FUCHS NBB5-18GM60-WS PROXIMITY SWITCH M18 AC
Inductive Sensor NBB5-18GM60-WS
Technical specifications
Attributes
| Type | inductive sensor |
|---|---|
| Min. tension | 253 V |
| Max. tension | 253 V |
| Material | brass |
| Cable length | 2 m |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 152.90 excl. VAT
/ Each
£ 183.48 incl. VAT
- Delivery usually within ( 2 ) days