References
Aventics:R412027175
Rubix:273A9848
Manufacturer :R412027175
EAN:3666750007118

Documents
Product details : AVENTICS R412027175
Strengths
•Universal sensors for the standardized 6 mm nut
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | polyamide reinforced fiber glass (housing);polyurethane (cable sheath);stainless steel (locking screw) |
| Cable length | 5 m |
Show UNSPSC/ECL@SS
£ 56.75 excl. VAT
/ Each
£ 68.10 incl. VAT
- Usually arrives within 14 working days
