References
SMC:D-A93SAPC
Rubix:80987761
Manufacturer :00050364
EAN:3618035638050

Documents
Product details : SMC D-A93SAPC PRE-WIRED CONNECTOR
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rotary Actuator Mount: None
Band Mount: None
Direct Mount: A93--Reed, DC Volt, AC Volt, LED, Horizontal
Tie-rod Mount: None
Rail Mount: None
Connector Type: APC (M8-3 Pin)
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction
Rotary Actuator Mount: None
Band Mount: None
Direct Mount: A93--Reed, DC Volt, AC Volt, LED, Horizontal
Tie-rod Mount: None
Rail Mount: None
Connector Type: APC (M8-3 Pin)
Lead Wire: S [0.5m (0.3 w/Connector Type C or E)]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x25x4 mm |
|---|---|
| Logistic Weight | 30 g |
| Type | reed auto switch |
| Min. tension | 24 V |
| Max. tension | 24 V |
| Voltage | 24 V |
| Cable length | 3 m |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| LED Indicator | yes |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 33.24 excl. VAT
/ Each
£ 39.89 incl. VAT
- Delivery usually within ( 4 ) days