SMC D-A93VL AUTO SWITCH


A64 Reed Switch

References
smc:D-A93VL
rubix:119A9524
brand logo
brand logo
Technical specifications
Typereed switch
Min. tension24 V
Max. tension100 V
See all Specifications

Product details : SMC D-A93VL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDU, CDQS, CDQ2, MY1, MXU, MXW, MXF, MXS, MXQ, MXP, MTS, CXT, MK, MK2, RSQ, CEP, CY1R.

Model: A93V (DC Volt <24, AC Volt <100, LED)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight30 g
Typereed switch
Min. tension24 V
Max. tension100 V
Materialvinyl (cable)
Connection2 wire
Cable length0.5 m
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 23.17 excl. VAT
/ Each
£ 27.80 incl. VAT
  • Delivery usually within ( 4 ) days