References
Festo:SIEF-M30B-PS-S-L-WA
Rubix:119A4603
Manufacturer :538305
EAN:4052568175818

Product details : FESTO 538305 PROXIMITY SWITCH SIEF-M30B-PS-S-L-WA
Proximity Sensor SIEF-M30B-PS-S-L-WA With plug, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Measuring principle=Inductive
Technical specifications
Attributes
| Logistic Weight | 129,7 g |
|---|---|
| Type | sief |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | brass, pbt, ptfe coated |
Show UNSPSC/ECL@SS
£ 107.06 excl. VAT
/ Each
£ 128.47 incl. VAT
- Usually arrives within 14 working days