References
Duracell:AAAK4PLUS
Rubix:234A5916

Product details : DURACELL AAAK4 PLUS MN2400 4PK
Duracell offers a wide range of batteries to be used in electronics that require reliable power. Duracell Plus AAA batteries are alkaline batteries ideal for powering all your devices. Duracell Plus AAA has up to 100% extra life* (*longevity performance compared to the Minimum Average Duration of the 2015 IEC AAA Motorized Toy test. Results may vary by device or usage pattern (IEC's website)). Unused Duracell batteries stay powered up to 10 years in ambient storage. These batteries are Duracell's recommendation for the regularly used devices such as motorized toys, flashlights, digital audio devices and any other. In 1969, Duracell was part of the Apollo 11 mission and became the first battery on the moon.
Strengths
•100% Life Guaranteed
Leakage Prevention
Durability
Plastic-Free Packaging
Leakage Prevention
Durability
Plastic-Free Packaging
Technical specifications
Attributes
| Voltage | 1.5 V |
|---|---|
| Number of elements | 4 |
| Length | 5.05 mm |
Show UNSPSC/ECL@SS
£ 3.62 excl. VAT
/ Each
£ 4.34 incl. VAT
- Delivery usually within ( 2 ) days
