References
Duracell:DK2PLUS
Rubix:234A5920

Product details : DURACELL DK2 PLUS MN1300 2PK
Duracell offers a wide range of batteries to be used in electronics that require reliable power. Duracell Plus D batteries are alkaline batteries ideal for powering all your devices. Duracell D alkaline has 100% life guaranteed* (*commercial guarantee vs. the Minimum Average Duration across 2015 IEC D-size battery tests. Results may vary by device or usage pattern (IEC's website)). Unused Duracell batteries stay powered up to 10 years in ambient storage. In 1969, Duracell was part of the Apollo 11 mission and became the first battery on the moon.
Strengths
•100% Life Guaranteed
Suited for Everyday Devices
Durability
Plastic-Free Packaging
Suited for Everyday Devices
Durability
Plastic-Free Packaging
Technical specifications
Attributes
| Voltage | 1.5 V |
|---|---|
| Number of elements | 2 |
| Length | 6.15 mm |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- Delivery usually within ( 2 ) days
