VARTA 4022-PK20 9V BATTERIES 4022 PACK OF 20
Varta Industrial Alkaline Battery
See technical informationSee documentsReferences
Varta:4022-PK20
Rubix:154A2838



Documents
Product details : VARTA 4022-PK20 9V BATTERIES 4022 PACK OF 20
Varta industrial alkaline batteries offer a long-lasting high-performance power supply for both professionals and personal use. These batteries are aimed consumers that require higher quantity volumes, an ideal bulk pack of 20 batteries for schools, hotels, studios, security companies and many more who require larger stocks.
Strengths
High quality 9V, C, D & AAA alkaline industrial batteries
High performance power supply
Up to 10 years shelf life
Specific OEM packaging for easy processing
Continuous quality improvements guarantee an outstanding performance
Maintains its voltage longer than any other industrial cell on the market
High performance power supply
Up to 10 years shelf life
Specific OEM packaging for easy processing
Continuous quality improvements guarantee an outstanding performance
Maintains its voltage longer than any other industrial cell on the market
Applications
Ideal for standby or pulse discharge with high discharge currents
Technical specifications
Attributes
| Voltage | 9 V |
|---|---|
| Number of elements | 20 |
| Length | 48.5 mm |
Show UNSPSC/ECL@SS
£ 34.04 excl. VAT
/ Each
£ 40.85 incl. VAT
- In stock: Next day delivery
