ECOSPILL APSY504010 ABSORBENT PILLOW 50CM X 40 CM YELLOW CHEMICAL (PK
Absorbent Pillow
See technical informationSee documentsReferences
Ecospill:APSY504010
Rubix:234A2078





Documents
Product details : ECOSPILL APSY504010 ABSORBENT PILLOW 50CM X 40 CM YELLOW CHEMICAL (PK
Spill Defence absorbent pillows are excellent for absorbing spills and catching leaking fluids. Our absorbent pillows are typically used to catch leaks under equipment or drums.
Strengths
•Ideal for absorbing high capacity spills quickly
Universal absorbent for dealing with chemical, miscible, alkali liquids spills
100% PP high visibility outer tough spun bond skin to stand up to rigorous use
Available in various sizes including any bespoke requirements
Bulk quantities available
Quantity in pack 10
Universal absorbent for dealing with chemical, miscible, alkali liquids spills
100% PP high visibility outer tough spun bond skin to stand up to rigorous use
Available in various sizes including any bespoke requirements
Bulk quantities available
Quantity in pack 10
Technical specifications
Attributes
| Absorption capacity | 6 l |
|---|---|
| Type | pads |
| Colour | yellow |
| Height | 40 cm |
Show UNSPSC/ECL@SS
£ 102.76 excl. VAT
/ Each
£ 123.31 incl. VAT
- Usually arrives within 14 working days
