3M MM1002 MAINTENANCE SORBENT MINI-BOOM 76MM DIAMETER 2.4M PK6


3M MAINTENANCE MINIBOOM 3700CM PACK OF 4 MM1003

References
3m:MM 1002
rubix:1259917
manufacturer :7000051876
ean:50051138291261
brand logo
brand logo
Technical specifications
Absorption capacity45 l
Typepads
See all Specifications

Product details : 3M MM1002 MAINTENANCE SORBENT MINI-BOOM 76MM DIAMETER 2.4M PK6


3M' mini absorbent pads for industrial maintenance are designed to be placed at the base of machines to stop oil leaks.
3M™ Maintenance Sorbents are ideal for leaks and drips of non aggressive fluids, absorbing oil and other industrial fluids cleanly and efficiently. Lightweight and very quick to deploy. Long lasting and highly absorbent (up to 25 x its own weight).

Strengths

For use on most non-aggressive liquids;Very easy to use and to retrieve;Promotes a cleaner, safer working environment

Technical specifications


Attributes
Absorption capacity45 l
Typepads
Colourgrey
Length245 cm
Height7.5 cm
Show UNSPSC/ECL@SS
£ 108.10 excl. VAT
/ Each
£ 129.72 incl. VAT
  • Usually arrives within 14 working days