ABUS PADLOCK 56.5MM EXTREME 83WP/53C


ABUS Padlock Extreme

References
abus:83WP/53C
rubix:2520978
brand logo
brand logo

Product details : ABUS PADLOCK 56.5MM EXTREME 83WP/53C


The Abus 83WP/63C is a robust and weather proof closed shackle padlock that is capable of enduring the most volatile outside environments due to the 'NanoProtect' shackle. This is a chrome plating which protects the shackle from corrosion and therefore ensures reliability. The extreme range locks also provide first rate protection from physical abuse from various tools due to its hardened steel alloy body. This includes resistance to picking of the lock thanks to in-built top class anti-pick mechanics.

Strengths

High security padlocks with body and shackle manufactured from hardened alloy steel chrome plated steel shackle
Nano Protect coating for extreme corrosion resistance
High precision pin tumbler cylinder with patented pinning window
Supplied with key cover to prevent the ingress of dirt and two key

Technical specifications


Attributes
Body width52 mm
Diameter of the handle8 mm
Number of keys2
Show UNSPSC/ECL@SS
£ 58.57 excl. VAT
/ Each
£ 70.28 incl. VAT
  • Usually arrives within 14 working days