Padlock
Material/finishing | Aluminium |
---|
ABUS 72 Series Coloured aluminium padlocks with a precision extruded, cut and drilled pure aluminium body which is light and strong.
Rust-free precision 6-pin tumbler cylinder with a hardened 7mm steel shackle. Zinc plated brass lock mechanism, to protect against chemical corrosion.
These anodised aluminium padlocks are keyed alike and ideal for access lock-off with 801 shackles, also ideal for Doors, gates, cabinets, lockers, toolboxes, cellar windows, sheds, switchgears, barriers
Self-locking: lock is locked by pushing down the shackle.
Material/finishing | Aluminium |
---|---|
Body width | 38.5 mm |
Diameter of the handle | 6 mm |
Usually arrives within 14 working days