ABUS 147TSA/30 B COMBINATION TSA LOCK 3MM SHACKLE


Luggage Lock

References
abus:147TSA/30 B
rubix:208A6099
brand logo
brand logo
Technical specifications
Material/finishingPlastic
See all Specifications

Product details : ABUS 147TSA/30 B COMBINATION TSA LOCK 3MM SHACKLE


The Transportation Security Administration (TSA) opens suitcases and other luggage, among other things, if something cannot be precisely defined during screening at the airport security check. For TSA locks, the employees have generic keys which fit these locks, so your bag lock will not be damaged. The case can then always be locked again in the usual fashion. Conventional padlocks are broken open by customs officials. This is allowed - only you will no longer have a lock to protect your suitcase from opportunistic thieves. The lock with plastic body and cable bracket is locked by a three-digit numerical code. It has an indicator that shows whether the lock has been opened using a TSA key.

Strengths

•Lock body made from plastic
Shackle diameter 3 mm
Individually resettable 3-digit code
Visible red indicator at shackle: lock was opened by TSA. To reset red indicator open lock and turn shackle by 360

Applications

To secure valuables/goods of lower value or at a low risk of theft

Technical specifications


Attributes
Material/finishingPlastic
TypeLuggage Lock
Body width33 mm
Diameter of the handle3 mm
Weight32 g
Show UNSPSC/ECL@SS
£ 18.52 excl. VAT
/ Each
£ 22.22 incl. VAT
  • In stock: Next day delivery