Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
SPARTEX 845719 SOLID BRASS PADLOCK 40MM
SPARTEX 845719 SOLID BRASS PADLOCK 40MM
Premium Various Padlocks
References
spartex:
845719
rubix:
217A4950
ean:
3660338079849
Technical specifications
Material/finishing
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845719 SOLID BRASS PADLOCK 40MM
Solid brass body..
5 pins..
Hardened steel handle..
Double anchor..
Comes with 2 keys..
Padlock for "cloakroom" use, consult us.
Technical specifications
Attributes
Material/finishing
Brass
Body width
40
mm
Height below handle
23
mm
Diameter of the handle
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.64
excl. VAT
/
Each
£
7.97
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
ABUS PADLOCK BRASS 65 60MM KA 65/60KA6601
ABUS 50MM LONG SHACKLE TITALIUM PADLOCK 64TI/50HB80C
ABUS LONG SHACKLE BRASS PADLOCK 65/50HB80
ABUS 82 BRASS SHUTTER LOCK 70MM
ABUS 65/50 KA501 PADLOCK KEYED ALIKE
ABUS BRASS PADLOCK 65/30
ABUS BRASS PADLOCK 65/20
SPARTEX 880842 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
SPARTEX 607024 VARIOUS PADLOCKS WIDTH MM 35
ABUS 65/50 KA 503 02912 BRASS PADLOCK KEYED 503 50MM EA
ABUS PLATINUM PADLOCK 34CS/55
ABUS WPROOF PADLOCK 70IB/50HB80
ABUS CHROME PLATED BRASS PADLOCK 88/50
ABUS BRASS PADLOCK 65/40 PACK OF 2
ABUS 42684 PADLOCK 70IB AQUA SAFE