ABUS LONG SHACKLE BRASS PADLOCK 65/50HB80
Abus long shackles brass padlock
See technical informationSee documentsReferences
Abus:65/50HB80
Rubix:2520630
Manufacturer :0002955
EAN:4003318047817




Documents
Product details : ABUS LONG SHACKLE BRASS PADLOCK 65/50HB80
Abus long shackle brass padlock 65/30 series. Pin tumbler cylinder with anti-pick mushroom pins : resists picking.
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Type | padlock |
| Diameter of the handle | 8 mm |
| Weight | 300 g |
Show UNSPSC/ECL@SS
£ 26.15 excl. VAT
/ Each
£ 31.38 incl. VAT
- In stock: Next day delivery