ABUS BRASS PADLOCK 55/30


Brass Padlock 55

References
abus:55/30
rubix:2520606
manufacturer :02854
ean:4003318028540
brand logo
brand logo
Technical specifications
Material/finishingSteel
See all Specifications

Product details : ABUS BRASS PADLOCK 55/30


Solid brass casing.
Internal parts made of non-corrosive materials.
Hardened steel handle.
Precision cylinder with mushroom head shaped pins.
Automatic locking: no need for a key, just insert the handle into the base.

Strengths

A universal and timeless closing system. Their use outside has become so common that manufacturers have designed padlock models with brass inner mechanism to better resist oxidation. Padlocks can be divided into two large families: steel padlocks and brass padlocks. The latter are equipped with a pin cylinder and their hardened steel handle makes sawing impossible. There is another advantage to these padlocks: the key cannot be removed in the open position, which prevents the padlocking of a piece of furniture when the key is inside.

Applications

Basic protection.
For lasso cables, doors, gates, cabinets, lockers, tool boxes, cellar doors, hangars and distribution stations.

Technical specifications


Attributes
Material/finishingSteel
Body width29 mm
Height below handle13 mm
Diameter of the handle5 mm
Weight81 g
Show UNSPSC/ECL@SS
£ 10.90 excl. VAT
/ Each
£ 13.08 incl. VAT
  • In stock: Next day delivery