ACTIONCAN 33179 AC-90 TWINSPRAY MULTI PURPOSE LUBRICANT 500ML
AC-90 Multi-purpose Lubricant
See technical informationSee documentsReferences
Action Can:33179
Rubix:218A7597
Manufacturer :33179

Documents
Product details : ACTIONCAN 33179 AC-90 TWINSPRAY MULTI PURPOSE LUBRICANT 500ML
AC-90 Multi-Purpose Lubricant: a quick fix/all in one-can solution for many everyday tasks.
AC-90 is a true multi-purpose lubricant for maintenance and engineering professionals requiring a single-can solution for common problems. AC-90’s formulation is based upon decades of real-world performance experience – becoming a trusted and favoured product choice for engineers around the world.
AC-90 is a true multi-purpose lubricant for maintenance and engineering professionals requiring a single-can solution for common problems. AC-90’s formulation is based upon decades of real-world performance experience – becoming a trusted and favoured product choice for engineers around the world.
Strengths
- Displaces moisture and eliminates damp induced faults
- Lubricates moving parts to keep them working smoothly and efficiently
- Rapidly penetrates and releases seized parts and fasteners
- Excellent corrosion protection
- Cleans surfaces effectively, removing greases, heavy oils, waxes and more
- Does not contain silicone
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Packaging | 500ml aerosol twinspray lpg |
Show UNSPSC/ECL@SS
£ 6.74 excl. VAT
/ Each
£ 8.09 incl. VAT
- In stock: Next day delivery
