References
Rocol:CHAINGUARD 280 5L
Rubix:80979673
Manufacturer :22235
EAN:5024747222353

Documents
Product details : ROCOL 22235 CHAINGUARD 280 5L
Multi-purpose chain lubricant which is suitable for automatic lubricators.
High performance EP multi-purpose chain lubricant for all types of high temperature drive and conveyor chains.
Technical specifications
Attributes
| Volume | 5000 ml |
|---|---|
| Packaging | can 5 l |
| Weight | 4785 g |
| Pack quantity | can |
| Min. temperature | 0 °C |
| Max. temperature | 280 °C |
| Viscosity | 225 mPa s |
| Flash Point | meer dan 300 °c |
Show UNSPSC/ECL@SS
£ 436.49 excl. VAT
/ Each
£ 523.79 incl. VAT
- Usually arrives within 14 working days