References
Rocol:CHAIN AND DRIVE FLUID 20L
Rubix:127A4385
Manufacturer :22309
EAN:5024747223091

Documents
Product details : ROCOL 22309 CHAIN AND DRIVE FLUID 20L
General purpose chain lubricant for maximum penetration and lubrication.
Highly versatile, high performance, general purpose chain lubricant suitable for all types of drive and conveyor chains.
Strengths
Geneal purpose chain lubricant. Good load carrying properties. Excellent penetration into links and pins. Good resistance to water wash off. Outstanding corrosion protection. Long term lubrication. Temperature range -15ºC to +120ºC.
Applications
Highly versatile, high performance, general purpose chain lubricant suitable for all types of drive and conveyor chains.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Packaging | 20 l |
| Weight | 17.94 g |
| Min. temperature | -15 °C |
| Max. temperature | 120 °C |
| Flash Point | > 150 °c |
Show UNSPSC/ECL@SS
£ 643.59 excl. VAT
/ Each
£ 772.31 incl. VAT
- Usually arrives within 14 working days