References
Rocol:ASO OIL REINFORCEMENT 5L
Rubix:127A4513
Manufacturer :16016
EAN:5024747160167

Documents
Product details : ROCOL 16016 ASO OIL REINFORCEMENT 5L
Oil reinforcement containing molybdenum disulphide.
ASO OIL reinforcement contains extremely fine particles of molybdenum disulphide for addition to all types of basic mineral oils forming a stable suspension.
Strengths
Can be added to mineral oils already in use in gearboxes, bearings and compressors. Is ideal for use on all electrical switchgear. Increases load carrying and wear resistance properties. Protects during initial start up. Is miscible with all types of mineral oil. Does not affect viscosity of base oil.
Technical specifications
Attributes
| Volume | 5000 ml |
|---|---|
| Packaging | 5 l |
| Weight | 4.685 g |
| Pack quantity | bottle |
| Min. temperature | -30 °C |
| Max. temperature | 70 °C |
| Flash Point | > 150 °c |
Show UNSPSC/ECL@SS
£ 501.42 excl. VAT
/ Each
£ 601.70 incl. VAT
- Usually arrives within 14 working days