References
Draper:83527
Rubix:382A7805
Manufacturer :83527
EAN:5010559835270


Technical specifications
| Type | suction hose for wdv50ss/110a (83527) |
|---|---|
| Model | wdv50ss/110a |
| Diameter | 35 mm |
Product details : DRAPER 83527 SUCTION HOSE
Suction Hose for WDV50SS/110A
Technical specifications
Attributes
| Type | suction hose for wdv50ss/110a (83527) |
|---|---|
| Model | wdv50ss/110a |
| Diameter | 35 mm |
| Colour | black |
| Length | 5 m |
Show UNSPSC/ECL@SS
£ 14.98 excl. VAT
/ Each
£ 17.98 incl. VAT
- Delivery usually within ( 7 ) days