References
Spartex:634965
Rubix:217A2297
EAN:3660338019661


Technical specifications
| Type | shielded pressure reducer |
|---|---|
| Capacity | 1,5 bar |
| Outlet pressure | 1.5 bar |
Product details : GISS 634965 DINCONTROL CYLINDER REGULATOR GAS ACETYLENE
Accurate and solid gauges.
.
Filter in the inlet tail. .
Safety valve. .
Valve box System. .
Captive Wheel. .
Fitting: 16x150 Nut D and G. .
Layered Olive: Diam. 6.3x12/10x17. .
Suitable for all work. .
Metal Protection covered with a rubber cover. Standard: EN ISO 2503
Filter in the inlet tail. .
Safety valve. .
Valve box System. .
Captive Wheel. .
Fitting: 16x150 Nut D and G. .
Layered Olive: Diam. 6.3x12/10x17. .
Suitable for all work. .
Metal Protection covered with a rubber cover. Standard: EN ISO 2503
Strengths
Shock absorber
Technical specifications
Attributes
| Type | shielded pressure reducer |
|---|---|
| Capacity | 1,5 bar |
| Outlet pressure | 1.5 bar |
| Gas | acetylene |
| Model | 634965 |
Show UNSPSC/ECL@SS
£ 118.84 excl. VAT
/ Each
£ 142.61 incl. VAT
- Usually arrives within 14 working days