IZT40/41/42, Bar Type Ionizer, Separate Controller and Power Supply Module
Material | abs (cover);pbt (emitter cartridge);silicone (emitter);silicone rubber (high voltage cable) |
---|---|
Design size | 41 |
Connection 1 | 6 mm |
Min. temperature | 0 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days