References
Mascot:18509-442-010-XL
Rubix:220A4611
EAN:5711074653676

Product details : MASCOT 18509 ACCELERATE JACKET D'NAVY XL
Modern, close-fitting cut with plenty of freedom of movement
● Material: 65 % polyester, 35 % cotton
● Weight: 270 g/m²
● Elastic inserts ● Chest pocket and front pocket with zipper ● Detachable ID card holder ● Snap-button adjustment at the wrists and the hem ● Zipper and inner storm flap ● Print and reflective elements for improved visibility ● Oeko-Tex® Standard 100 ● Suitable for industrial laundry ● Washing temperature: 60 °C Application area: Trades, industry, logistics
● Material: 65 % polyester, 35 % cotton
● Weight: 270 g/m²
● Elastic inserts ● Chest pocket and front pocket with zipper ● Detachable ID card holder ● Snap-button adjustment at the wrists and the hem ● Zipper and inner storm flap ● Print and reflective elements for improved visibility ● Oeko-Tex® Standard 100 ● Suitable for industrial laundry ● Washing temperature: 60 °C Application area: Trades, industry, logistics
black-blue, size XL
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
- Usually arrives within 14 working days
