PARKER SEALING-RINGFOR-MAVE DKI1/2CFX


Accessories for Ermeto hydraulic DIN fittings

References
parker hannifin:DKI1/2CFX
rubix:155A9733
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter18.5 mm
Thickness5 mm
See all Specifications

Product details : PARKER SEALING-RINGFOR-MAVE DKI1/2CFX


The function of accessories for Ermeto DIN hydraulic tube fittings is the completion of fitting types within the fitting series. Most of the components, for example the ED Eolastic soft seal and OR, O-rings for male stud ends – are sealing rings. These components ensure that the complete fitting system is leak-free.
Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits:
• Leak-free system: sealing rings guarantee that the fitting itself and the complete hydraulic system is leak-free. Hence the function of the hydraulic system is reliable and the costs of break-down and maintenance can be avoided.
Application: Industrial, Hydraulics
Body Material: Steel
Brand: Ermeto
Configuration: n/a
Connection Size: G 1/2 inch Thread
Connection Size: G 1/2
Connection Type: Female, BSPP
Connection Type: Female BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: n/a
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: n/a
Product Style: Sealing Ring, For Pressure Gauge Connectors
Product Style: Sealing Ring for Pressure Gauge Connectors
Product Type: Hydraulic DIN Fittings, Accessories
Seal Material: n/a
Seal Type: Sealing Edge
Shape: n/a
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter18.5 mm
Thickness5 mm
MaterialSteel
Show UNSPSC/ECL@SS
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
  • Usually arrives within 14 working days