References
Aventics:1820209018
Rubix:273A0582
Manufacturer :1820209018

Documents
Product details : AVENTICS 1820209018
Sealing ring
Technical specifications
Attributes
| Inner diameter | 33.5 mm |
|---|---|
| Outer diameter | 39 mm |
| Thickness | 2 mm |
| Material | polyvinyl chloride |
| Type | sealing ring - polyvinyl chloride |
| Series | joints aventics |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- Usually arrives within 14 working days
