References
Dichtomatik:WAS 42,00 72,00 10,00 NB7033
Rubix:252A1067
Manufacturer :49480928

Documents
Product details : DICHTOMATK 49480928 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles
Technical specifications
Attributes
| Inner diameter | 42 mm |
|---|---|
| Outer diameter | 72 mm |
| Thickness | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Usually arrives within 14 working days
