PARKER DOZ22LVIT EO2 SOFT SEALING RING


Accessories for Ermeto hydraulic DIN fittings

References
parker hannifin:DOZ22LVIT
rubix:271A6305
brand logo
brand logo
Technical specifications
Inner diameter22 mm
Outer diameter27.7 mm
See all Specifications

Product details : PARKER DOZ22LVIT EO2 SOFT SEALING RING


The function of accessories for Ermeto DIN hydraulic tube fittings is the completion of fitting types within the fitting series. Most of the components, for example the ED Eolastic soft seal and OR, O-rings for male stud ends – are sealing rings. These components ensure that the complete fitting system is leak-free.
Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits:
• Leak-free system: sealing rings guarantee that the fitting itself and the complete hydraulic system is leak-free. Hence the function of the hydraulic system is reliable and the costs of break-down and maintenance can be avoided.
Application: Industrial, Hydraulics
Body Material: Steel/FKM
Brand: Ermeto
Configuration: n/a
Connection Size: 22
Connection Size: 22 mm
Connection Type: n/a
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Operating Pressure: n/a
Product Series: n/a
Product Style: Soft Sealing Ring, For EO-2
Product Style: Soft Sealing Ring for EO-2
Product Type: Hydraulic DIN Fittings, Accessories
Shape: n/a
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling

Technical specifications


Attributes
Inner diameter22 mm
Outer diameter27.7 mm
MaterialSteel;FKM
Show UNSPSC/ECL@SS
£ 11.37 excl. VAT
/ Each
£ 13.64 incl. VAT
  • Usually arrives within 14 working days