References
Camozzi:2661 3/8
Rubix:117A0469
Manufacturer :2661 3/8


Technical specifications
| Inner diameter | 16.5 mm |
|---|---|
| Outer diameter | 21 mm |
| Thickness | 2.1 mm |
Product details : CAMOZZI NYLON SEALING RING 2661-3/8
Serrated sealing ring in nylon Camozzi 2661 3/8 for Series 1000 quick couplings. Internal Ø 16.5 mm, external Ø 21 mm, thickness 2.1 mm.
Technical specifications
Attributes
| Inner diameter | 16.5 mm |
|---|---|
| Outer diameter | 21 mm |
| Thickness | 2.1 mm |
| Material | plastic |
| Type | serrated sealing ring in plastic |
| Series | serie 1000 |
Show UNSPSC/ECL@SS
£ 0.42 excl. VAT
/ Each
£ 0.50 incl. VAT
- Usually arrives within 14 working days