DICHTOMATK 49479130 FREUDENBERG SEAL


Radial Shaft Seal

References
dichtomatik:49479130
rubix:252A1049
manufacturer :WA 70,0X 85,0X 8,0 NB70C4
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter85 mm
Thickness8 mm
See all Specifications

Product details : DICHTOMATK 49479130 FREUDENBERG SEAL


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip in addition, the standard design is available with a protective lip (WAS) on the air side.

Applications

Sealing of Rotating Machine Elements Such As Shafts; Hubs and Axles

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter85 mm
Thickness8 mm
Materialnbr
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
  • Usually arrives within 14 working days