Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded plug for threaded fitting
MECALINE MALE PLUG HEXAGON EMBEDDED G3/8IN 869611
MECALINE MALE PLUG HEXAGON EMBEDDED G3/8IN 869611
MALE PLUG WITH NBR SEAL- HEXAGON SOCKET
References
mecaline:
869611
rubix:
216A2875
ean:
3660338233227
Technical specifications
Connection 1
G 3/8
Standard
No
Material/finishing
Brass
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE PLUG HEXAGON EMBEDDED G3/8IN 869611
Nickel-plated brass. Temperature -20°C to +80°C.
Technical specifications
Attributes
Connection 1
G 3/8
Standard
No
Material/finishing
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.63
excl. VAT
/
Each
£
3.16
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 869601 MALE PLUG HEX-HEAD M5
MECALINE MALE PLUG HEXAGON EMBEDDED G1/2IN 869574
MECALINE MALE PLUG HEX-HEAD G1/2IN 869605
MECALINE MALE PLUG HEXAGON EMBEDDED G1/8IN869609
MECALINE 858660 MALE PLUG HEXAGON EMBEDDED M10
MECALINE FEMALE PLUG 3/8IN 858940
MECALINE MALE PLUG HEXAGON EMBEDDED G3/8IN FKM SEAL 858929
MECALINE MALE PLUG HEXAGON EMBEDDED G1/8INFKM SEAL 858927
MECALINE 858931 MALE PLUG HEXAGON EMBEDDED M5 FKM SEAL
MECALINE 858661 MALE PLUG HEXAGON EMBEDDED M12
MECALINE MALE PLUG HEXAGON EMBEDDED G1/4IN 869572
MECALINE MALE PLUG HEX-HEAD R3/4IN 869519
MECALINE MALE PLUG HEXAGON EMBEDDED G1/2IN 869612
MECALINE MALE PLUG HEXAGON EMBEDDED G1/8IN869571
MECALINE MALE PLUG HEXAGON EMBEDDED G3/4IN 858658