References
Festo:EAMF-A-62A-80G
Rubix:110A4646
Manufacturer :558021
EAN:4052568204549

Documents
Product details : FESTO 558021 MOTOR FLANGE EAMF-A-62A-80G
Motor flange EAMF-A-62A-80G Size=62, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 321,75 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 149.49 excl. VAT
/ Each
£ 179.39 incl. VAT
- Delivery usually within ( 6 ) days