References
SMC:AN110-01
Rubix:45033990
Manufacturer :AN110-01
EAN:3618035573399

Documents
Product details : SMC AN110-01 SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Fluid: compressed air
•Maximum operating pressure: 1.0MPa
•Noise reduction: 13-21 dB(A)
•Effective area mm 2 : 1-20
•Ambient & fluid temperature: 5 - 50° C
Size: 10 (Exhaust
Port Size: 01 (R1/8)
•Maximum operating pressure: 1.0MPa
•Noise reduction: 13-21 dB(A)
•Effective area mm 2 : 1-20
•Ambient & fluid temperature: 5 - 50° C
Size: 10 (Exhaust
Port Size: 01 (R1/8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x34x13 mm |
|---|---|
| Logistic Weight | 18 g |
| Connecting diameter (inch) | r 1/8 '' |
| Material | bc microporous |
| Length | 13 mm |
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- In stock: Next day delivery