Flow Control Muffler
Connecting diameter (inch) | R 1/8 '' |
---|
Logistics dimensions (L x W x H) | 29x14x29 mm |
---|---|
Logistic Weight | 14,46 g |
Connecting diameter (inch) | R 1/8 '' |
Material | PE (Silencer Insert);Nickel-Plated Brass (Threaded Plug, Regulating Screw);Aluminium (Knurled Nut) |
Length | 35.8 mm |
Max. service pressure | 10 bar |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Delivery usually within ( 6 ) days