Silencers, series SI1
Connecting diameter (inch) | 3/4 '' |
---|
Connecting diameter (inch) | 3/4 '' |
---|---|
Material | Sintered Bronze (Housing);Brass (Seals) |
Length | 22.5 mm |
Max. service pressure | 10 bar |
Sound level | 82 dB |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days