ANA1 High Noise Reduction Silencer
Connecting diameter (inch) | 1 '' |
---|
Logistics dimensions (L x W x H) | 50x132x50 mm |
---|---|
Logistic Weight | 181 g |
Connecting diameter (inch) | 1 '' |
Length | 50 mm |
Sound level | 40 dB |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days