Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 1206624 SILENCER AMTE-M-H-G38
FESTO 1206624 SILENCER AMTE-M-H-G38
AMTE silencer
References
festo:
AMTE-M-H-G38
rubix:
118A8522
manufacturer :
1206624
ean:
4052568061678
Technical specifications
Connecting diameter (inch)
3/8
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1206624 SILENCER AMTE-M-H-G38
Silencer AMTE-M-H-G12 Assembly Position=Any, Container size=10, Operating pressure=0 - 10 bar, Flow rate to atmosphere=2745 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
Logistic Weight
17,8
g
Connecting diameter (inch)
3/8
''
Material
bronze, brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.66
excl. VAT
/
Each
£
4.39
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
LEGRIS 0675 00 17 SILENCER MALE 3/8IN BSPP
FESTO 133143 FLOW CONTROL/SILENCER VFFK-C-K-R14-P
AVENTICS R412010084
MECALINE 859369 EXHAUST SILENCER g1IN
NORGREN F68H-8GD-AU0 OIL REMOVAL FILTER OLYMPIAN
"NORGREN 0014800000000000 SILENCER NYLON 1/2"" BSP"
AVENTICS 8145001000
SMC ANA1-06 SILENCER
SMC EBKX-J2001-040 SILENCER
SMC AN800-14 SILENCER
CAMOZZI 1/2 INCH SILENCER 2921-1/2
SMC ANA1-C10 SILENCER
AVENTICS R412010083
NORGREN MA016C SHELL TYPE EXHAUST SILENCER G
AVENTICS 1827000032