Silencers, series SI1
Connecting diameter (inch) | G 1/2 '' |
---|
Connecting diameter (inch) | G 1/2 '' |
---|---|
Material | Polyethylene |
Length | 77.5 mm |
Max. service pressure | 10 bar |
Sound level | 88 dB |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Delivery usually within ( 6 ) days