References
SMC:EBKX-L7004-040
Rubix:118A8911
Manufacturer :EBKX-L7004-040
EAN:3618036123982

Product details : SMC EBKX-L7004-040 SILENCER
-
•Nominal filtration rating: 2 to 120 μm
•Connection thread: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating temperature: -160 to 100 °C.
Model: EBKX-L7004 (R1/8 - Short Type)
Filtration: 040 (40 μm)
•Connection thread: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating temperature: -160 to 100 °C.
Model: EBKX-L7004 (R1/8 - Short Type)
Filtration: 040 (40 μm)
Strengths
•High mechanical strength and withstand pressure
Anti-corrosion
Suitable for high-accuracy filtration
Washing allows repeated use
Anti-corrosion
Suitable for high-accuracy filtration
Washing allows repeated use
Applications
Suitable for machining, crimping, brazing, welding, and simultaneous sintering
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x13x11 mm |
|---|---|
| Logistic Weight | 4 g |
| Connecting diameter (inch) | r 1/8 '' |
| Material | bronze (bc) |
| Length | 13.5 mm |
| Max. service pressure | 10 bar |
| Min. temperature | -160 °C |
| Max. temperature | 100 °C |
| Size of thread | r1/8 |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
- Delivery usually within ( 8 ) days