FESTO 1206992 SILENCER


Pneumatic Muffler

References
festo:AMTE-M-LH-N12
rubix:390A5026
manufacturer :1206992
ean:4052568061722

Product details : FESTO 1206992 SILENCER


silencer AMTE-M-LH-N12 Suitable for Reducing noise at the exhaust ports of pneumatic systems. Assembly Position=Any, Container size=10, Operating pressure=0 - 10 bar, Flow rate to atmosphere=9240 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]

Technical specifications


Attributes
MaterialBronze (Cushioning Insert);Brass (Screw)
Length49 mm
Max. service pressure10 bar
Sound level85 dB
Min. temperature-40 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ Each
£ 9.60 incl. VAT
  • Usually arrives within 14 working days